PORTWEST A620 PU PALM 4X41B CUT GLOVE GREY SIZE XXL


A620 - LR Cut PU Palm Glove

References
portwest:A620GRRXXL
rubix:2589031
ean:5036108246250
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size11
Main materialHPPE
Abrasion resistance level4
See all Specifications

Product details : PORTWEST A620 PU PALM 4X41B CUT GLOVE GREY SIZE XXL


Combining cut level B resistance, comfort, dexterity and grip in a seamless PU palm dipped liner. Level B cut resistance. Palm dipped to increase dexterity and ventilation. Smooth PU coating for increased abrasion resistance. Low risk cut protection. 13 gauge liner for a perfect fit. Retail bag which aids presentation for retail sales. 100% Breathable seamless liner.
Standard : EN388_4X41B, EN407_X1XXXX
Colour : Grey
brand logo
brand logo

Technical specifications


Attributes
Size11
Main materialHPPE
Abrasion resistance level4
CoatingWithout
Cuff styleGauntlet
Length270 mm
TypeGlove
MaterialHPPE
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
  • In stock: Next day delivery