UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 11/2XL

Uvex unidur 6659

See technical information
References
Uvex:6093811
Rubix:120A9357
Manufacturer :6093811
EAN:4048612042168
brand logo
Technical specifications
Typeglove
Size11
Cutting resistance levelc
See all Specifications

Product details : UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 11/2XL


The Unidur 6659 gloves are soft gloves that guarantees excellent dexterity. The HPPE fiber provides cutting protection. The palm and fingers are coated with polyurethane so that the tactile sensitivity of the wearer is fully respected.

Strengths

Flexibility. Great cut resistance. Excellent dexterity. High resistance to abrasion. Mechanical resistance.

Applications

Metallurgical industry. Glass Industries. Automobile industry. Packaging.

Technical specifications


Attributes
Typeglove
Size11
Cutting resistance levelc
Main materialhppe
Food contactno
Abrasion resistance level4
Coating of the glovespolyurethane
Materialhppe/ fiberglass/ polyamide/ elasthane
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)