POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 8 PK1


Dyflex® Air

References
polyco healthline:DFA/08
rubix:2575950
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 8 PK1


Ultra-lightweight seamless knitted liner with Dyneema® Diamond Technology and polyurethane palm coating. Comfort: 18 gauge seamless knitted liner is ultra-lightweight, breathable and highly flexible, ensuring ultimate comfort at all times.
Durable: Thin polyurethane coating in combination with the special fibre delivers EN388 level 3 abrasion performance for extended glove life and reduced cost of ownership. Cut Resistant: Fine Dyneema® yarn offers superior cut resistance for a lightweight glove. Handling: Close fitting and dextrous which allows for precision handling .
Standard : EN388_3342
Colour :Blue/Black
brand logo

Technical specifications


Attributes
Size8
CoatingPolyurethane
Abrasion resistance level3
Main materialHPPE
Packaging10 per bag
Cuff styleKnit Wrist
MaterialDyneema®
Show UNSPSC/ECL@SS
£ 11.73 excl. VAT
/ Each
£ 14.08 incl. VAT
  • In stock: Next day delivery