POLYCO SHIELD GH600 DUAL LATEX GLOVE 2131X ORANGE/BLACK SZ 6

POLYCO GH600 DUAL LATEX GLOVE 2131X ORANGE/BLACK

See technical informationSee documents
References
Polyco Healthline:GH600-06
Rubix:415A1987
Manufacturer :GH600-06
brand logo
Technical specifications
Size6
Coating of the gloveslatex
Abrasion resistance level2
See all Specifications
Documents

Product details : POLYCO SHIELD GH600 DUAL LATEX GLOVE 2131X ORANGE/BLACK SZ 6


Technical specifications


Attributes
Size6
Coating of the gloveslatex
Abrasion resistance level2
Main materiallatex
Packaging12 pairs per polybag
Colourorange
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)