ANSELL HYFLEX 11-842 MULTIPURPOSE FOAM NITRILE GLOVES 4131A 9 L
HyFlex 11842
See technical informationSee documentsReferences
Ansell:11-842-9
Rubix:239A1003
Manufacturer :11842090



Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL HYFLEX 11-842 MULTIPURPOSE FOAM NITRILE GLOVES 4131A 9 L
- Sustainable design: HyFlex® 11-842 sustainable Multi-Purpose glove liners are designed with 90% recycled nylon yarn* reducing our carbon footprint by 75g CO2eq/pair** and plastic-free inner packaging that contains 53% fewer materials^
- Increased durability: FORTIX™ Technology provides up to 20% greater abrasion resistance^^
- Enhanced comfort: ZONZ™ Comfort Fit Technology helps improve breathability and dexterity
- Touchscreen compatibility: These industrial gloves work with multiple touchscreen devices – no need to remove them when switching between tasks for enhanced workplace safety
- Certified skin-friendliness: These HyFlex® gloves are dermatologically tested and free of harmful substances
*minimum recycled content of more than 30% in the final product (based on size 9)
**vs. standard nylon multi-purpose gloves
^71% less greenhouse gas emissions – Ansell’s LCA, calculated as weight reduction, peer-reviewed
^^vs. previous technology version
Our best Multi-Purpose gloves, now made green.
Strengths
- 90% recycled nylon liner*: Carbon footprint reduction of 75g CO2eq/pair**
- FORTIX™ Technology: Up to 20% greater abrasion resistance^
- ZONZ™ Comfort Fit Technology: Better breathability and hand movement
*minimum recycled content of 30% in the final product (based on size 9)
** vs standard nylon Multi-Purpose glove
˄vs previous technology version
Applications
General handling|Assembly of small parts|Raw material handling|Picking, fastening components|Adjusting systems and screwing|Warehouse and logistics operations|Compatible with consumer and industrial touchscreens|Quality inspection|Dry food handling & packaging|Occasional handling of hot objects : EN407 Contact Heat class 1 (100°C for 15s)
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
| Material | nylon, spandex, carbon |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- In stock: Next day delivery