POLYCO SHIELD GH800 DUAL NITRILE GLOVE 4121X GREY/BLACK SZ 6

POLYCO GH800 DUAL NITRILE GLOVE 4121X GREY/BLACK

See technical information
References
Polyco Healthline:GH800-06
Rubix:415A1994
Manufacturer :GH800-06
Technical specifications
Size6
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications

Product details : POLYCO SHIELD GH800 DUAL NITRILE GLOVE 4121X GREY/BLACK SZ 6


Technical specifications


Attributes
Size6
Coating of the glovesnitrile
Abrasion resistance level4
Main materialnitrile
Usage environmentoily or greasy
Packaging12 pairs per polybag
Colourblack
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)