TEGERA 8804 SYNTHETIC GLOVE INFINITY 7 S
Synthetic glove TEGERA 8804 INFINITY
See technical informationReferences
Tegera:8804-7
Rubix:2585159
EAN:7340118319179




Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 8804 SYNTHETIC GLOVE INFINITY 7 S
Precision work glove with a unique feeling and high dexterity for jobs in greasy and oily environments. Ultra light thanks to 18 gg knitting. Fully dipped with microfoam coated palm for better grip performance. Withstands contact heat up to 100°C/212°F. Anatomically designed, passes Derma-tests and has Oeko-Tex certificate.
Precision work glove with unique feel and high dexterity for greasy and oily jobs.
Strengths
Withstands contact heat up to 100°C,Approved for handling foodstuffs,Oil and grease resistant,Thin
Applications
Fine assembly,Assembly,Machine operating,Building and construction,Carpentry,Installation work,HVAC installation,Engineering,Transport work,Machine driving,Warehouse work,Airport work,Repair work,Service work,Shop work
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Colour | yellow |
| Material | nitrile/nylon |
Show UNSPSC/ECL@SS
£ 5.61 excl. VAT
/ Each
£ 6.73 incl. VAT
- Usually arrives within 14 working days