TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 7 S
Cold insulation gloves 7798 TEGERA®
See technical informationReferences
Tegera:7798-7
Rubix:257A3103
EAN:7340118347004




Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | elastane |
| Abrasion resistance level | 2 |
Product details : TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 7 S
Experience extraordinary comfort and support on your longest workdays with our warm-lined premium glove in high-visibility color. This touchscreen-compatible gloves, made of top-quality full-grain goat skin and lined with 40g Thinsulate™, offer warmth, waterproofing, and breathability. Suitable for all-around work, this glove ensure you can use your smartphone effortlessly while keeping your hands protected. Exceptionally good fit.
Warm-lined premium glove, touchscreen-compatible. Waterproof and breathable.
Strengths
For touchscreen, High visibility colour, Reinforced index finger, Reinforced fingertips, Reinforced thumb, Specially designed thumb, Waterproof, Reflector, Specially designed details, Elastic
Applications
Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Construction, Soil preparation, Concrete work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Wood industry work, Forest work, Agricultural work, Gardening, Repair work, Paper industry work
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | elastane |
| Abrasion resistance level | 2 |
| Main material | leather |
| Colour | black |
Show UNSPSC/ECL@SS
£ 34.80 excl. VAT
/ Each
£ 41.76 incl. VAT
- Usually arrives within 14 working days