ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 10


HyFlex 11421

References
ansell:11-421-10
rubix:2527001
manufacturer :11421100
ean:0076490053888
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 10


  • The HyFlex® 11-421 offers an indicator button (green) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red).
Whatever industry, the HyFlex indicator system helps the wearer to select the right protection for the job.

Strengths

  • Water-based process is environmentally friendly, and has an innovative coating
  • Silicone-free and DMF-free
  • Excellent abrasion resistance
  • Fine and stretchable stitches for excellent comfort

Applications

Picking, fastening components|Final assembly
brand logo

Technical specifications


Attributes
Size10
CoatingPolyurethane
Abrasion resistance level3
Main materialNylon
Cuff styleKnitwrist
MaterialNylon
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
  • In stock: Next day delivery