TEGERA 414 SYNTHETIC LEATHER GLOVE 8 M
All-round work gloves 414 TEGERA®
See technical informationSee documentsReferences
Tegera:414-8
Rubix:386A0872
EAN:7392626069893


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 414 SYNTHETIC LEATHER GLOVE 8 M
Glove in high-quality synthetic leather, diamond pattern on the palm for a good grip. Double elastic around for a perfect fit. Soft, and provides excellent fingertip sensitivity for precision work with small materials, in both dry and wet environments.
Glove in high-quality synthetic leather, diamond pattern on the palm for a good grip.
Strengths
Breathable back, Elastic
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
- Usually arrives within 14 working days