POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 10 PK1
Dyflex® Air
See technical informationSee documentsReferences
Polyco Healthline:DFA/10
Rubix:2575952


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 10 PK1
Ultra-lightweight seamless knitted liner with Dyneema® Diamond Technology and polyurethane palm coating. Comfort: 18 gauge seamless knitted liner is ultra-lightweight, breathable and highly flexible, ensuring ultimate comfort at all times.
Durable: Thin polyurethane coating in combination with the special fibre delivers EN388 level 3 abrasion performance for extended glove life and reduced cost of ownership. Cut Resistant: Fine Dyneema® yarn offers superior cut resistance for a lightweight glove. Handling: Close fitting and dextrous which allows for precision handling .
Standard : EN388_3342
Durable: Thin polyurethane coating in combination with the special fibre delivers EN388 level 3 abrasion performance for extended glove life and reduced cost of ownership. Cut Resistant: Fine Dyneema® yarn offers superior cut resistance for a lightweight glove. Handling: Close fitting and dextrous which allows for precision handling .
Standard : EN388_3342
Colour :Blue/Black
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | hppe |
| Material | dyneema® |
Show UNSPSC/ECL@SS
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
- In stock: Next day delivery