POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE 2XL PK1
Polyco Healthline MRP Matrix® Red PU
See technical informationSee documentsReferences
Polyco Healthline:MRP/11
Rubix:80152159


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Main material | polyurethane |
Documents
Product details : POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE 2XL PK1
Strengths
- Polyurethane palm coating offers good abrasion and tear resistance
- Seamless breathable liner for comfort
- Tight close fitting design for maximum dexterity
- Elasticated knitted wrist provides a secure fit
- Colour: red, black
Applications
• Automotive • Construction & Utility • Engineering and Manufacturing • Warehousing, Transport and Logistics
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Main material | polyurethane |
| Packaging | 12 pairs per polybag 144 pairs per case |
| Material | seamless knitted glove with polyurethane palm coating |
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.48 incl. VAT
- Usually arrives within 14 working days