POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 10 PK1
Polyflex® Ultra
See technical informationSee documentsReferences
Polyco Healthline:911-10
Rubix:80139327
Manufacturer :9114




Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 10 PK1
Polyflex Ultra is our top of the range general handling glove. The liner is made from recycled nylon, to ensure the highest levels of comfort. The nitrile blend has been specifically developed to resist abrasion, achieving outstanding results. Polyflex Ultra is the finest choice of glove for any task that requires the highest abrasion resistance, upmost comfort all day long, and outstanding dexterity.
Colour :Red/Black
Strengths
Recycled Nylon Enhancement: The first existing glove in our range to be enhanced with recycled nylon. Doubling down on our efforts to manufacture products from recycled sources where possible. 91% of the liner is made from recycled nylon, which equates to 48% of the total glove weight
Grip: The palm coating is infused with microfoam bubbles increasing resistance to oils and maximising grip in wet and oily handling environments
Abrasion Resistant: Achieves a maximum score of Level 4 for abrasion resistance as defined by European Standard EN388
Flexibility: Strategically designed to offer optimum levels of flexibility and comfort without compromising protection
Closure: Elasticated knitted wrist provides a secure fit and keeps hands free from dirt and debris
Primary Coating Polymer: Nitrile
Environmental: Packed without the use of plastic, reducing the overall weight of packaging
Comfort: Seamless construction will not irritate hands
Unique Feature: SilverClear® glove formulated from silver, a powerful and proven antimicrobial agent that inhibits bacterial, fungal and viral growth. The additive will protect the gloves from microbial growth but also from mould and bad odours avoiding premature material degradation and discoloration.
Conforms to EN 388:2016 + A1 2018 – 4121X
Grip: The palm coating is infused with microfoam bubbles increasing resistance to oils and maximising grip in wet and oily handling environments
Abrasion Resistant: Achieves a maximum score of Level 4 for abrasion resistance as defined by European Standard EN388
Flexibility: Strategically designed to offer optimum levels of flexibility and comfort without compromising protection
Closure: Elasticated knitted wrist provides a secure fit and keeps hands free from dirt and debris
Primary Coating Polymer: Nitrile
Environmental: Packed without the use of plastic, reducing the overall weight of packaging
Comfort: Seamless construction will not irritate hands
Unique Feature: SilverClear® glove formulated from silver, a powerful and proven antimicrobial agent that inhibits bacterial, fungal and viral growth. The additive will protect the gloves from microbial growth but also from mould and bad odours avoiding premature material degradation and discoloration.
Conforms to EN 388:2016 + A1 2018 – 4121X
Applications
• Automotive
• Construction and Utility
• Engineering and Manufacturing
• Warehousing, Transport, and Logistics
• Waste Management and Local Authority
• Construction and Utility
• Engineering and Manufacturing
• Warehousing, Transport, and Logistics
• Waste Management and Local Authority
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | seamless knitted nylon |
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- In stock: Next day delivery