POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE M PK1
POLYCO MATRIX ® GREEN PU REUSABLE CUT RESISTANT GLOVES
See technical informationSee documentsReferences
Polyco Healthline:MGP/08
Rubix:2518870


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE M PK1
Seamless knitted high cut resistant glove with a polyurethane palm coating. High cut resistant liner with glass fibre provides excellent EN388 scores for abrasion, cut, tear and puncture. Soft seamless knitted liner provides superior comfort for this level of protection. Designed to be close fitting to give maximum dexterity. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_4X43C
Standard : EN388_4X43C
Colour :Green/Black
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | synthetic |
| Material | seamless knitted high cut resistant |
| Length | 182 mm |
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
- In stock: Next day delivery