PORTWEST A200 LEATHER RIGGER 270 COW GRAIN PALM GLOVES 2143X YELLOW XL
A200 - Furniture Hide Glove
See technical informationReferences
Portwest:A200YERXL
Rubix:2588946
EAN:5390889025467

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 2 |
Product details : PORTWEST A200 LEATHER RIGGER 270 COW GRAIN PALM GLOVES 2143X YELLOW XL
Traditionally styled with a rubberised safety cuff, vein protection patch and leather patch palm. Offers outstanding abrasion resistance for workers in agricultural, forestry, construction etc.
EN388_2143X
EN388_2143X
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 2 |
| Main material | leather |
| Material | leather, cotton |
| Length | 260 mm |
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
- Usually arrives within 14 working days