TEGERA 8803 SYNTHETIC GLOVE INFINITY 10 XL
Synthetic glove TEGERA 8803 INFINITY
See technical informationReferences
Tegera:8803-10
Rubix:80435186
EAN:7340118319001




Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 8803 SYNTHETIC GLOVE INFINITY 10 XL
Precision work glove with a unique feeling and ultimate dexterity for jobs in greasy and oily environments. Ultra-light thanks to 18 gg knitting. Knuckle dipped with microfoam coated palm for better grip performance. Withstands contact heat up to 100°C/212°F. Anatomically designed, passes Derma-tests and has Oeko-Tex certificate.
Precision work glove with unique feel and ultimate dexterity for greasy and oily jobs.
Strengths
Withstands contact heat up to 100°C,Approved for handling foodstuffs,Oil and grease resistant,Thin
Applications
Fine assembly,Assembly,Machine operating,Building and construction,Carpentry,Installation work,HVAC installation,Engineering,Transport work,Machine driving,Warehouse work,Airport work,Repair work,Service work,Shop work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | nylon / spandex |
Show UNSPSC/ECL@SS
£ 5.14 excl. VAT
/ Each
£ 6.17 incl. VAT
- In stock: Next day delivery