POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 7
POLYCO MTE MULTI-TASK E MULTIPURPOSE GLOVES
See technical informationReferences
Polyco Healthline:MTE/7-PK1
Rubix:2573256
EAN:05010699844897

Product details : POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 7
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Main material | latex |
| Colour | red |
| Material | rubber, nitrile, nylon |
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ Each
£ 15.48 incl. VAT
- Usually arrives within 14 working days
