TEGERA 320 SYNTHETIC LEATHER GLOVE 9 L
All-round work gloves 320 TEGERA®
See technical informationSee documentsReferences
Tegera:320-9
Rubix:183A9681
EAN:7392626022058


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 320 SYNTHETIC LEATHER GLOVE 9 L
Highly durable glove in robust synthetic leather with knuckle reinforcement and reinforced fingertips. Excellent fit, ideal for precision work. Chromium-free, suitable for allergy-prone individuals, while offering protection against all forms of abrasion.
Highly durable glove with knuckle reinforcement and reinforced fingertips.
Strengths
Reinforced fingertips
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | nylon |
| Material | nylon/polyurethane |
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
- Usually arrives within 14 working days