POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 7

Reusable Glove

See technical informationSee documents

References

Polyco Healthline:10-MAT-7
Rubix:1285173
Manufacturer :101-MAT
EAN:05010699822321
brand logo

Technical specifications

Size7
Coating of the glovesnitrile
See all Specifications

Documents

Product details : POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 7


• Seamless breathable liner for comfort • Foamed nitrile coating channels liquids away from glove surface, ensuring excellent grip in wet conditions • Elasticated knit wrist provides for a secure fit • Available in grey/white palm coated and black/white fully coated
Colour :White

Strengths

•Seamless breathable liner for comfort. Foamed nitrile coating channels liquids away from glove surface, ensuring excellent grip in wet conditions
•Foamed nitrile coating channels liquids away from glove surface, ensuring excellent grip in wet conditions
•Elasticated knit wrist provides a secure fit

Applications

Automotive, construction and utility, engineering and manufacturing, warehousing, transport and logistics, waste management, local authority

Technical specifications


Attributes
Size7
Coating of the glovesnitrile
Packaging1 pair polybag;12 pair master polybag;144 pair case
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
  • In stock: Next day delivery

Size