POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 10 PK1

Polyflex® ECO N

See technical informationSee documents
References
Polyco Healthline:PEN-10
Rubix:234A1026
brand logo
Technical specifications
Size10
Abrasion resistance level4
Documents

Product details : POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 10 PK1


Environmentally Conscious: Each pair of gloves contains 10gr of recycled plastic bottles (PET), cutting down our reliance on virgin materials like oil based polyester. Unmatched comfort: Polyflex Eco N sets a new standard for comfort and dexterity in the industry. Durable: Achieves maximum score for abrasion as defined in EN388:20016 helping to reduce waste created by premature discarding from early wear and tear. Widest range of sizing: Polyflex® Eco N is available from size 5 through to size 12 to ensure wearers of all sizes are protected. Packaged plastic free: Polyflex® Eco N is packed without the use of plastic, reducing the overall weight of packaging. Knit Wrist: Elasticated Knit wrist ensures a secure fit and keeps hands free from dust and debris. SilverClear® glove formulated from silver, a powerful and proven antimicrobial agent that inhibits bacterial, fungal and viral growth. The additive will protect the gloves from microbial growth but also from mold and bad odours avoiding premature material degradation and discoloration.
Standard : EN388_4121X

Technical specifications


Attributes
Size10
Abrasion resistance level4
Show UNSPSC/ECL@SS
£ 3.64 excl. VAT
/ Each
£ 4.37 incl. VAT
  • In stock: Next day delivery

Size

Select variants (8)