References
Tegera:6751-11
Rubix:386A1222
EAN:7392626035935


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
Documents
Product details : TEGERA 6751 LEATHER GLOVE 11 2XL
Leather glove designed for precision tasks. Made from high-quality full-grain goatskin, this unlined glove offers excellent fingertip sensitivity and a comfortable fit. Reinforced seams, index finger, and thumb enhance performance in demanding environments. Ideal for assembly work where protection, dexterity, and comfort are key.
Unlined goatskin glove with reinforced seams, index finger, and thumb, offering excellent dexterity.
Strengths
Reinforced index finger,Reinforced fingers and thumb
Applications
Assembly,Machine operating,Building and construction,Installation work,Construction,Engineering,Transport work,Machine driving,Warehouse work,Metalwork
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 8.62 excl. VAT
/ Each
£ 10.34 incl. VAT
- Usually arrives within 14 working days