SMC TCU0604B-1-25-X6 BLACK COIL TUBING
Polyurethane Coil Tubing
See technical informationSee documentsReferences
SMC:TCU0604B-1-25-X6
Rubix:2608675
Manufacturer :00027291
EAN:3618036142945

Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 24 mm |
| Material | polyurethane |
Documents
Product details : SMC TCU0604B-1-25-X6 BLACK COIL TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•1 to 3 tubes
•Colour: black, white, red, blue, yellow, green, clear, orange.
Size: 0604 (ODØ6 IDØ4)
Colour: B (Black)
Number of Tubes: 1 Tube
Coil Turns: 25
•1 to 3 tubes
•Colour: black, white, red, blue, yellow, green, clear, orange.
Size: 0604 (ODØ6 IDØ4)
Colour: B (Black)
Number of Tubes: 1 Tube
Coil Turns: 25
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 24 mm |
| Material | polyurethane |
| Length | 24 m |
| Colour | black |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Service pressure | 8 bar |
| Connection | złączki one-touch, złączki wkładkowe, złączki samopozycjonujące, miniaturowe złączki |
Show UNSPSC/ECL@SS
£ 13.57 excl. VAT
/ Each
£ 16.28 incl. VAT
- Delivery usually within ( 4 ) days