Heavy duty drive wheel, with hub keyway, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre
Load capacity | 200 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Tread:
Logistic Weight | 826 g |
---|---|
Load capacity | 200 kg |
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Wheel housing/rim material | aluminium |
Running sole/tire material | rubber |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Total height | 125 mm |
Type of bearing | ball bearing |
Running sole / tire colour | black |
Shore A Hardness | 71 Shore |
Plate width | 85 mm |
Plate length | 100 mm |
125 mm | |
40 mm |
Usually arrives within 14 working days