BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
Synthetic twin wheel swivel castor, with brake system 'Radstop' Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, electrically conductive, non-marking
See technical informationReferences
Blickle:LKDB-PUA 50G-RA
Rubix:155A0593
Manufacturer :759285
EAN:4047526118990



Product details : BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
Bracket: LKDB series
- high-quality nylon 6, impact resistant
- high-quality synthetic plain bore in the swivel head
- zinc-plated steel threaded pin
- colour black RAL 9005
Wheel: PUA series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 98 Shore A, colour black, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour black RAL 9005
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +80 °C, reduced load capacity over +30 °C
- Castors are not approved for office chairs.
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Load capacity | 50 kg |
| Wheel diameter | 50 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Type of bearing | plain bore |
| Running sole / tire colour | black |
| 61 mm | |
| 2x12 mm |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Usually arrives within 14 working days
