Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Tubing
SMC TCU0425B-1-90-X6 POLYURETHANE COIL TUBING
SMC TCU0425B-1-90-X6 POLYURETHANE COIL TUBING
Tubing
References
smc:
TCU0425B-1-90-X6
rubix:
116A9221
Technical specifications
Inner diameter
7.5
mm
Outer diameter
10
mm
Reel length
20
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC TCU0425B-1-90-X6 POLYURETHANE COIL TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•1 to 3 tubes
•Colour: black, white, red, blue, yellow, green, clear, orange.
Size: 0425 (ODØ4 IDØ2.5)
Colour: B (Black)
Number of Tubes: 1 Tube
Coil Turns: 90
Technical specifications
Attributes
Inner diameter
7.5
mm
Outer diameter
10
mm
Reel length
20
m
Colour
Blue
Bend radius
45
mm
Material
Polyolefin Resin
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.28
excl. VAT
/
Each
£
31.54
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC TIUB07Y-20-X4 20M POLYURETHANE YELLOW TUBING
SMC TL0806-20 TUBE
SMC TUH1208B-20 HARD POLYURETHANE TUBING
LEGRIS 100M NYLON TUBE 1100P12 04
FESTO 558220 50MTR PLASTIC TUBING
FESTO 8153390 50MTR PLASTIC TUBING
SMC POLYURETHANE TUBING 4MM RED 20M
SMC TIL13-10 HIGH PURITY FLUOROPOLYMER TUBING
SMC TIL05-50 HIGH PURITY FLUOROPOLYMER TUBING
MECALINE 853575 CALIBRATED TUBES POLYAMIDE 8X6 700M BLACK
FESTO 553930 50MTR PLASTIC TUBING
SMC TCU0805B-1-40-X6 POLYURETHANE COIL TUBING
SMC TUH0604B-20 HARD POLYURETHANE TUBING
FESTO 8061177 PLASTIC TUBING
FESTO 558221 PLASTIC TUBING 50MTR PLN-12X1,75-RT