References
SMC:TUH0425N-100
Rubix:2608837
Manufacturer :TUH0425N-100

Documents
Product details : SMC TUH0425N-100 HARD POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•Hard polyurethane tubing
Standard type
Available in four different colors
Available in 20m and 100m rolls
Applicable for air applications
Standard type
Available in four different colors
Available in 20m and 100m rolls
Applicable for air applications
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | natural |
| Material | polyurethane |
| Reel length | 100 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 42.64 excl. VAT
/ Each
£ 51.17 incl. VAT
- Delivery usually within ( 4 ) days