References
IMI Norgren:M/S0
Rubix:118A9434
Manufacturer :M/S0

Documents
Product details : NORGREN M/S0 M5 EXHAUST SILENCER
Silencer M5
Technical specifications
Attributes
| Connecting diameter (inch) | m5 '' |
|---|---|
| Material | porous plastic pe uhmw (ultra-high molecular weight polyethylene) |
| Length | 25 mm |
| Max. service pressure | 10 bar |
| Sound level | 83 dB |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- Usually arrives within 14 working days
