References
SMC:AN120-M5
Rubix:118A4793
Manufacturer :AN120-M5
EAN:3618035573368

Documents
Product details : SMC AN120-M5 SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Fluid: compressed air
•Maximum operating pressure: 1.0MPa
•Noise reduction: 13-21 dB(A)
•Effective area mm 2 : 1-20
•Ambient & fluid temperature: 5 - 50° C
Size: 20 (Exhaust
Port Size: M5
•Maximum operating pressure: 1.0MPa
•Noise reduction: 13-21 dB(A)
•Effective area mm 2 : 1-20
•Ambient & fluid temperature: 5 - 50° C
Size: 20 (Exhaust
Port Size: M5
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x16x8 mm |
|---|---|
| Logistic Weight | 4 g |
| Connecting diameter (inch) | m5 '' |
| Material | bc microporous |
| Length | 8 mm |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- In stock: Next day delivery