Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859367 EXHAUST SILENCER G1/2IN
MECALINE 859367 EXHAUST SILENCER G1/2IN
BRASS EXHAUST SILENCER WITH STAINLESS STEEL 304 WIRE MESH - MALE THREAD
References
mecaline:
859367
rubix:
208A5029
ean:
3660338143816
Technical specifications
Connecting diameter (inch)
G 1/2
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859367 EXHAUST SILENCER G1/2IN
Material: Brass / Stainless Steel 304 mesh. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.76
excl. VAT
/
Each
£
6.91
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
SMC ANB1-12 SILENCER
NORGREN T45P0012 12MM STEM PLASTIC SILENCER
NORGREN MA012C SHELLTYPE EXHAUST SILENCER G1
MECALINE 869355 EXHAUST SILENCER MALE FLAT G 1/8IN
SMC ANA1-04 SILENCER
SMC AN203-KM8 SILENCER
SMC ANB1-10 SILENCER
FESTO 534220 SILENCER UC-1/4-20
SMC ZM-SA SILENCER
PARKER SILENZ.1/2BSP ESB50MC
FESTO 1205864 SILENCER AMTE-M-LH-G34
SMC ANB1-14 SILENCER
MECALINE EXHAUST SILENCER POLYETHYLENE G1IN 869656
MECALINE 859387 COMPACT SILENCER G3/8IN
CAMOZZI 2921-3/8 SILENCER-SINTERED BRONZE-3/8