MECALINE COMPACT EXHAUST SILENCER G3/8IN 869616
SINTERED BRONZE SILENCER - MALE THREAD
See technical informationSee documentsReferences
Superseded Ref:786025
Mecaline:869616
Rubix:208A5005
EAN:3660338233265
Documents
Product details : MECALINE COMPACT EXHAUST SILENCER G3/8IN 869616
Material: Sintered bronze. Max Working Pression: 10 bars. Temperature range -20°C...+150°C. Filtration capacity: 50 μm
Technical specifications
Attributes
| Connecting diameter (inch) | 3/8 '' |
|---|
Show UNSPSC/ECL@SS
£ 6.31 excl. VAT
/ Each
£ 7.57 incl. VAT
- In stock: Next day delivery

