References
Festo:UC-1/4
Rubix:4524411
Manufacturer :165004
EAN:4052568013004

Documents
Product details : FESTO 165004 SILENCER UC-1/4
Silencer UC-1/4 Made of plastic. Assembly Position=Any, Container size=1, Operating pressure=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x22x22 mm |
|---|---|
| Logistic Weight | 5,36 g |
| Connecting diameter (inch) | 1/4 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
- In stock: Next day delivery