SMC AN15-02 COMPACT RESIN SILENCER


Muffler AN series

References
smc:AN15-02
rubix:118A7994
AN05 to 40, Silencer, Compact Resin Type, Male Thread
brand logo
Technical specifications
Connecting diameter (inch)1/4 ''
See all Specifications

Product details : SMC AN15-02 COMPACT RESIN SILENCER


Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.

Body Size: 15
Thread Type: Rc or Metric
Thread Connection Port Size: 02 (1/4)

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x32x16 mm
Logistic Weight3 g
Connecting diameter (inch)1/4 ''
Length16 mm
Show UNSPSC/ECL@SS
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
  • Delivery usually within ( 4 ) days