References
Festo:UC-1/8-50
Rubix:118A5019
Manufacturer :534219
EAN:4052568048709

Documents
Product details : FESTO 534219 SILENCER UC-1/8-50
Silencer UC-1/8-50 Made of plastic. Assembly Position=Any, Container size=50, Operating pressure=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x72 mm |
|---|---|
| Logistic Weight | 3,57 g |
| Connecting diameter (inch) | 1/8 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 219.50 excl. VAT
/ 50 pieces
£ 263.40 incl. VAT
- Delivery usually within ( 2 ) days