References
Festo:GRU-3/8-B
Rubix:118A5339
Manufacturer :9518
EAN:4052568065591

Documents
Product details : FESTO 9518 FLOW CONTROL/SILENCER GRU-3/8-B
Flow control/silencer GRU-3/8-B Flow control valve with integrated silencer for exhaust Air flow control with certain designs of valves. Valve function=Flow control – silencer function, Pneumatic Connection, port 1=G3/8, Adjusting element=Slotted head screw, Mounting type=Threaded, Standard nominal flow rate in flow control direction=1700 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x25x24 mm |
|---|---|
| Logistic Weight | 45 g |
| Connecting diameter (inch) | 3/8 '' |
| Material | pe, die-cast aluminum |
Show UNSPSC/ECL@SS
£ 34.09 excl. VAT
/ Each
£ 40.91 incl. VAT
- Delivery usually within ( 2 ) days