SMC VCHN3-10 5.0 MPA SILENCER


Pressure Silencer

References
smc:VCHN3-10
rubix:132A3378
brand logo
brand logo
Technical specifications
Connecting diameter (inch)1 ''
See all Specifications

Product details : SMC VCHN3-10 5.0 MPA SILENCER


SMC's VCHN silencer is rated for high pressure of up to 5 MPa. A double-layer filtration structure results in less clogging of the silencer's element, and by simply removing a bolt, the sound absorbing material can be replaced without removing the silencer. The VCHN has a built-in safety valve, which will activate when the silencer's internal pressure exceeds 1.8 MPa. At a supply pressure of 4 MPa, back pressure 2 MPa, the VCHN provides a 35 dB(A) noise level reduction. A freeze reduction option is available.

Technical specifications


Attributes
Logistic Weight605 g
Connecting diameter (inch)1 ''
MaterialDie-Cast Aluminium
Length74 mm
Sound level35 dB
Min. temperature5 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 120.91 excl. VAT
/ Each
£ 145.09 incl. VAT
  • Delivery usually within ( 4 ) days