MECALINE 859375 SILENCER ACETAL G1/2IN


SILENCER IN ACETALIC RESIN WITH PLASTIC SOUNDPROOFING MATERIAL - MALE THREAD

References
mecaline:859375
rubix:208A5293
ean:3660338143885
SILENCER ACETAL  1/2 - G
brand logo
Technical specifications
Connecting diameter (inch)G 1/2 ''

Product details : MECALINE 859375 SILENCER ACETAL G1/2IN


Material: Acetatic Resin (POM). Max Working Pression: 6 bars. Temperature range -10°C...+50°C.

Technical specifications


Attributes
Connecting diameter (inch)G 1/2 ''
Show UNSPSC/ECL@SS
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
  • In stock: Next day delivery