Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 1206622 SILENCER AMTE-M-H-G18
FESTO 1206622 SILENCER AMTE-M-H-G18
AMTE silencer
References
festo:
AMTE-M-H-G18
rubix:
118A7935
manufacturer :
1206622
ean:
4052568061654
Technical specifications
Connecting diameter (inch)
1/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1206622 SILENCER AMTE-M-H-G18
Silencer AMTE-M-H-G12 Assembly Position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2745 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistic Weight
5,6
g
Connecting diameter (inch)
1/8
''
Material
Bronze, brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
CAMOZZI 30-7901-3058 SILENCER-BRASS-S/STEEL MESH-3/8 2901 3/8
NORGREN M/S8 G1 EXHAUST SILENCER
MECALINE STANDARD EXHAUST SILENCER G1/2IN 869346
SMC AN402-04 SILENCER
PARKER SILENCER P6M-PAB3
NORGREN MB006B SHELL TYPE EXHAUST SILENCER R3
FESTO 534223 SILENCER U-1/4-20
FESTO 133141 FLOW CONTROL/SILENCER
FESTO 534222 SILENCER PK50 U-1/8-50
NORGREN T45P0010 10MM STEM PLASTIC SILENCER
CAMOZZI 30-7931-3056 PNEUMATIC FITTING 2931-1/8
MECALINE STANDARD EXHAUST SILENCER G1/8IN 869348
FESTO 357518 SILENCER VADM-..
AVENTICS R412010086
SMC NAN300-N03 SILENCER