Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
PORTWEST A330NARXXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XXL
PORTWEST A330NARXXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XXL
PORTWEST A330NAR NITRILE LIGHT KNITWRIST GLOVE NAVY
References
portwest:
A330NARXXL
rubix:
2588999
ean:
5036108308262
Technical specifications
Size
2XL
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : PORTWEST A330NARXXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XXL
Lightweight abrasion resistant nitrile glove with open back for ventilation. Perfect for small parts handling. The construction of the glove helps reduce hand fatigue.
Technical specifications
Attributes
Size
2XL
Main material
Cotton
Colour
Blue
Secondary colour
White
Material
Cotton, Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.36
excl. VAT
/
Each
£
1.63
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 850 SYNTHETIC GLOVE 6 XS
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 9
PORTWEST A120GRRXXL/ PU PALM GLOVE GREY 3131X 2XL/11
TEGERA 8128 TEXTILE GLOVE 11 2XL
TEGERA 5114 SYNTHETIC LEATHER GLOVE 6 XS
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 10
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 10
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 6
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XL
TEGERA 88800 LEATHER GLOVE 6 XS
TEGERA 860 SYNTHETIC GLOVE 7 S
PORTWEST AP62G8RS DERMIFLEX AQUA GLOVE GREYBK SIZE S
PORTWEST A120 PU PALM GLOVE GREY 3131X XL/10
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XXL
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 9