Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 850 SYNTHETIC GLOVE 6 XS
TEGERA 850 SYNTHETIC GLOVE 6 XS
Synthetic glove TEGERA 850
References
tegera:
850-6
rubix:
386A1783
ean:
7392626027237
Technical specifications
Size
6
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 850 SYNTHETIC GLOVE 6 XS
TEGERA® 850, Synthetic glove, PU, palm-dipped, nylon, 13 gg, Cat. II, breathable back, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
6
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
ESD
No
Usage environment
Dry
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.45
excl. VAT
/
Each
£
1.74
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8853R OIL GRIP 4111X GLOVES 9 L
TEGERA 13 LEATHER GLOVE 11 2XL
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 7
PORTWEST A110-8 A110 GLOVE PVC WHITE BLUE DOTS SIZE 8
TEGERA 873 SYNTHETIC GLOVE 7 S
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 7
PORTWEST A330NARS NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE S
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 8
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 8
TEGERA 340 LEATHER GLOVE 8 M
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 8
TEGERA 911 TEXTILE GLOVE 8 M
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 8 M
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 7