PORTWEST A611 CUT D10 LATEX ARAMID GLOVES 3X43D BLACK/BLUE L
PORTWEST A611-9 ARAMID LATEX PALM GLOVE
See technical informationReferences
Portwest:A611K4RL
Rubix:244A2231
EAN:5036108321520



Product details : PORTWEST A611 CUT D10 LATEX ARAMID GLOVES 3X43D BLACK/BLUE L
The preferred glove for use in the glass industry. The durable aramid liner offers excellent abrasion resistance and EN388:2016 cut level D protection. The crinkle latex coating gives strong secure grip in wet and dry conditions.
Strengths
•CE certified
10 gauge liner for dexterity
Retail bag which aids presentation for retail sales
Crinkle latex grip offers excellent grip
Excellent durability and grip in wet and dry conditions
Level D cut resistance
Durable Aramid cut resistant liner
10 gauge liner for dexterity
Retail bag which aids presentation for retail sales
Crinkle latex grip offers excellent grip
Excellent durability and grip in wet and dry conditions
Level D cut resistance
Durable Aramid cut resistant liner
Applications
Ideal for the glass industry
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | l |
| Cutting resistance level | d |
| Main material | polyester |
| ESD | no |
| Coating of the gloves | latex |
| Length | 60 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- Usually arrives within 14 working days