ANSELL HYFLEX 11-731 CUT PU LIGHT DUTY GLOVES 4X42B 9 L
HyFlex 11731
See technical informationSee documentsReferences
Ansell:11-731-9
Rubix:2588490
Manufacturer :11731090
EAN:10076490055384




Documents
Product details : ANSELL HYFLEX 11-731 CUT PU LIGHT DUTY GLOVES 4X42B 9 L
- Combination of ultra-lightweight comfort and ISO cut level B Ansi Cut 2 performance
- High abrasion resistance (EN level 4) with high dexterity for precision handling of sharp, small parts
- Designed using Ansell’s exclusive proprietary yarns, making it a best-in-class value
- Light weight second-skin liner design to support comfort and tactility
Lasts up to 2x longer for extended wear with high levels of cut protection.
Strengths
- Light Duty 18 gauge seamless liner provides enhanced flexibility (range of motion) & tactility (fingertip sensitivity)
- Thin PU coating provides high dexterity with high abrasion resistance (EN level 4)
- Dirt-Masking coating color hides dirt in environments with dirt exposure
- Also available in vend pack
Applications
Assembly & inspection of components|Press injection molding|Picking, fastening components|Final assembly|Delivery of parts to production line|Applying finish to materials, products |Handling incoming goods
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | b |
| Main material | fiber glass |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Colour | grey |
| Material | fiber glass;hppe;nylon;spandex |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- In stock: Next day delivery