TRAFFIGLOV TG5895 LATEX/NITRILE FOAM WR GLOVES GREEN 4X42D 11/2XL
TRAFFIGLOV TG5895 LATEX/NITRILE FOAM DDIPPED GLOVES 4X42D GREEN
See technical informationReferences
TraffiGlove:TG5895-11
Rubix:249A2943
EAN:5055681054434

Product details : TRAFFIGLOV TG5895 LATEX/NITRILE FOAM WR GLOVES GREEN 4X42D 11/2XL
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | x |
| Main material | polyester |
| Usage environment | oily or greasy |
| Coating of the gloves | latex |
| Colour | green |
| Material | polyester, hppe, steel, elastane |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Usually arrives within 14 working days
