TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GLOVES GREEN 4X43C 11/2XL
TG5240 - LXT RANGE
See technical informationSee documentsReferences
TraffiGlove:TG5240-11
Rubix:221A9912
EAN:5055681018733

Documents
Product details : TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GLOVES GREEN 4X43C 11/2XL
TG5240 is a cut level C glove with a luxurious 15gg liner, perfect for high cut risk tasks that require dexterity and grip in wet, dry and oily conditions.
Features a reinforced thumb crotch and engineered with Life Extending Technology (LXT) to guard against general wear and tear, as well as keeping the glove cleaner for longer.
Features a reinforced thumb crotch and engineered with Life Extending Technology (LXT) to guard against general wear and tear, as well as keeping the glove cleaner for longer.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | c |
| Main material | nylon |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | nylon/hppe/glass (liner) |
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ Each
£ 11.95 incl. VAT
- In stock: Next day delivery
