Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 255 LEATHER GLOVE 11 2XL
TEGERA 255 LEATHER GLOVE 11 2XL
Leather glove TEGERA 255
References
tegera:
255-11
rubix:
386A0633
ean:
7340118301891
Technical specifications
Size
11
Cutting resistance level
C
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 255 LEATHER GLOVE 11 2XL
TEGERA® 255, Cut resistant glove, fully lined, 0,6-0,7 mm full grain goatskin of top quality, cut resistance level C, KEVLAR® fiber, Cat. II, reinforced seams, fibreglass-free, for assembly work
Technical specifications
Attributes
Size
11
Cutting resistance level
C
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.50
excl. VAT
/
Each
£
30.60
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 6 XS
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 11 2XL
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 11 2XL
UVEX 60492 C500 WET 4X42C LIME/ANTHRACITE GLOVES 9/L
GISS 895950 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 8
UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 10/XL
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 12/3XL
PORTWEST AP15 - SG GREEN/BLACK CUT B18 NITRILE GLOVE (PK12) M
ANSELL 70-110 HYFLEX KEVLAR SLEEVE WITH SLOT YELLOW 10
TEGERA 457 SYNTHETIC GLOVE 11 2XL
TEGERA 457 SYNTHETIC GLOVE 7 S
TEGERA 455 SYNTHETIC GLOVE CRF 9 L
TRAFFIGLOV TG5070 THERMAL LATEX PALM DIP GREEN 4X42D GLOVES 8/M
TEGERA 465-6 SYNTHETIC CRF GLOVE SIZE 6/XS
TEGERA 910 TEXTILE GLOVE CRF 8 M