PORTWEST B121BKRXXXL THERMAL TROUSER BLACK 3XL


PORTWEST B121 THERMAL TROUSERS NAVY

References
portwest:B121BKRXXXL
rubix:223A5568
ean:5036108227990
brand logo
brand logo
Technical specifications
ColourNavy
Size3XL
Main materialCotton/Polyester
See all Specifications

Product details : PORTWEST B121BKRXXXL THERMAL TROUSER BLACK 3XL


The B121 creates a layer of warmth around the lower body. The soft poly-cotton fibres and fabric knitting mean that heat is trapped in. Cuffed hem and elasticated waist provide a comfortable fit.

Strengths

•Provides insulation and thermal protection
Designed with a comfort fit
Ribbed hem for a comfortable fit

Technical specifications


Attributes
ColourNavy
Size3XL
Main materialCotton/Polyester
Material50% Polyester, 50% Cotton
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
  • Usually arrives within 14 working days