Portwest FD95 - PU Safety Wellington S5 CI FO
EU shoe size | 40,5 |
---|---|
Main material | Polyurethane |
Water proof | Yes |
EU shoe size | 40,5 |
---|---|
Main material | Polyurethane |
Water proof | Yes |
Metal free | Yes |
Type of soles | PU |
Metatarsal protection | No |
Security Category | S5 |
Slip resistance | Yes |
Colour | Yellow |
UK shoe size | 7 |
Material | Mono PU (Upper, Outsole);Steel (Toecap, Midsole) |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | Black |
Usually arrives within 14 working days