Unisex safety boots Jalas
EU shoe size | 43 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 43 |
---|---|
Main material | Leather |
Water proof | Yes |
Metatarsal protection | Yes |
Security Category | S1P |
Slip resistance | Yes |
Colour | Black |
Usually arrives within 14 working days