PORTWEST FR09 FLAME RETARDANT FR ANTI STATIC BALACLAVA NAVY


PORTWEST FR09 FR ANTI-STATIC BALACLAVA NAVY

References
portwest:FR09
rubix:209A3515
brand logo
brand logo
Technical specifications
Colournavy
Sizeone size
Main materialmodacrylic
See all Specifications

Product details : PORTWEST FR09 FLAME RETARDANT FR ANTI STATIC BALACLAVA NAVY


This inherently flame resistant balaclava will retain its shape wear after wear. The high cotton content gives maximum comfort against the skin. The fabric is inherently anti-static provides protection against the thermal hazard of an electric arc

Strengths

•Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
High cotton content for superior comfort
Anti-static
Designed with a comfort fit
Super soft for superior user comfort and super stretchy to reduce hand fatigue

Technical specifications


Attributes
Colournavy
Sizeone size
Main materialmodacrylic
Material60% modacrylic, 39% cotton, 1% carbon fibre
Show UNSPSC/ECL@SS
£ 16.54 excl. VAT
/ Each
£ 19.85 incl. VAT
  • Usually arrives within 14 working days