References
Uvex:2600202
Rubix:113A7685
EAN:4031101593050



Product details : UVEX 2600202 K2H HELMET EARMUFFS BLACK/YELLOW SNR 30
The Uvex K range combines design, comfort and lightness for the wearer's well-being when working in extremely noisy environments. Pure perfection in hearing protection.
Strengths
Shells padded with extra-soft memory foam for optimum wearing comfort, even over long wear periods. Easy height adjustment for optimum fit on the helmet. 360° rotation for working and parking positions. Optimum helmet-visor combination, suitable for the following industrial helmets: Uvex pheos B-WR, Uvex pheos alpine and Uvex airwing (additional fastening systems for combination with industrial helmets and visors on request).
Technical specifications
Attributes
| Logistic Weight | 251 g |
|---|---|
| Single Number Rating SNR | 30 dB |
| Colour | black |
| Foldable | no |
Show UNSPSC/ECL@SS
£ 23.44 excl. VAT
/ Each
£ 28.13 incl. VAT
- Usually arrives within 14 working days
