• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,265)
  • Automotive tooling(444)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Electrician's tools
  6. Crimping pliers
  7. KNIPEX 974994 POSITIONING AID

KNIPEX 974994 POSITIONING AID

Positioning aid

See technical information

References

Knipex:97 49 94
Rubix:388A4101
EAN:4003773030997
brand logo
brand logo

Technical specifications

Length50 mm
See all Specifications

Product details : KNIPEX 974994 POSITIONING AID


Technical specifications


Attributes
Length50 mm
Weight26 g
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

KNIPEX 9771180 CRIMPING PLIERS F CABLE LINKS 180MMMAUN 5639-200 BOOTLACE FERRULE CRIMPER 0.5 MM TO 16 MMFACOM 985753 PLIERS CRIMPING 8915695KNIPEX 975308 CRIMPING PLIERS F. CABLE LINKS 190MMKNIPEX 975236SB CRIMP LEVER PLIERS 220MMKNIPEX 973909 SPARE DIE WIRE FERRULES 97330X 25MMKLEIN TOOLS VDV226-107 COMPACT RATCHETING MODULAR CRIMPER (L)133KNIPEX 975113 CRIMPING PLIERS FOR WESTERN PLUGS 190MMKNIPEX 9749251 POSITIONING AID MICRO-FIT BY MOLEX LLCKNIPEX 975265DGA FOUR PIERCE CRIMPING PLIER 250MMKNIPEX 973302 MULTICRIMP 250MMDRAPER EXPERT 35574 RATCHET ACTION TERMINAL CRIMPING TOOL 220MMKNIPEX 9768145A CRIMPING PLIERS F. CABLE LINKS 145MMKNIPEX 975265DG FOUR PIERCE CRIMPING PLIER 250MMKNIPEX 973913 SPARE DIE NON-INSUL. BUTT CON. 97330X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap